Shop All All Purpose Cleaners
Total Solutions
5 gal. Pail, Mild
Mfr # 17125005
Zoro # G1871727
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Mild
- Recommended Dilution Mop Application: Dilute 2-4 ounces Per gallon of Water, Auto Scrubber Application: Mix 1/2 gallon in A 14 gallon Auto Scrubber Tank
- Color Clear
- Application Floor Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 17125005
- Zoro # G1871727
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Mild |
Recommended Dilution | Mop Application: Dilute 2-4 ounces Per gallon of Water, Auto Scrubber Application: Mix 1/2 gallon in A 14 gallon Auto Scrubber Tank |
Color | Clear |
Application | Floor Cleaning |
Cleaner Form | Liquid |
Description
Lustre Restorer,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 13 microns, Clear, 500 PK (S334013N)
- TITAN LABORATORIES Titan Cement Off Solvent Gallon (62004)
- NOBLES/TENNANT HOSE - DRAIN FULL ASSEMBLY 1.5 in. X 30 in. WITH DRAIN CAP - HANGING STRAP (1014268)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ62)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- COLGATE-PALMOLIVE Fabuloso, Multi-Use Cleaner, Passion Fruit Scent, 56 Oz, Bottle, 6PK (53043)
- BLACK SWAN All Purpose Primer/Cleaner(Purple)1/2 pt (08005)
- LYSOL Cleaners & Detergents, 22 oz Citrus (19200-79556)
- MEGUIARS BOTTLE CLEANER All Purpose32oz (MGD-20101)
- SPRAY NINE Earth Soap Cleaner/Degreaser, 128 fl oz (4 quart) 4 PK (PTX27901CT)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze® (19200-00351)
- Total Solutions All Purpose Cleaners