Shop All Air Fresheners & Odor Eliminators
Total Solutions
5 gal. Pail, Lemon
Mfr # 3715005
Zoro # G1872689
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Lemon
- Color Yellow
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Ready to Use/Concentrated Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 3715005
- Zoro # G1872689
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 5 gal. |
Details
Fragrance | Lemon |
Color | Yellow |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Ready to Use/Concentrated | Ready to Use |
Container Type | Pail |
Application | Controlling Offensive Odors in Sewage Plants, Lagoons, Aerators, Sewer Mains and Laterals and for Garbage Containers and Dumps |
Description
Lemon Sewer Sweetener,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READ RIGHT Cleaning Wipes, 5 x 5", 80 Pack (REARR1301)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 240 Sheets/Box (07312)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHA6)
- MOP & GLO Triple Action Floor Shine Cleaner, Fresh Citrus Scent, 64 oz Bottle, PK6 (REC 74297)
- TOTAL SOLUTIONS 5 gal. Pail Cherry (3755005)
- ODOBAN PROFESSIONAL Deodorizer, Size 1 gal., Eucalyptus, PK4 (911062-G)
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol, PK8 (33200-00514)
- FRESHWAVE IAQ Odor Eliminator, 1 gal., Jug, Liquid, PK4 (502)
- CHASE Metered Air Freshener Powder, 7oz., PK12 (438-5185)
- ODOBAN Solid Odor Absorber, 14 Oz, Fresh Linen Scent (9735C61-14Z12)
- CITRUS MAGIC Fresh Citrus Scent Air Freshener 8 oz Solid (616471279-6PK)
- Total Solutions Air Fresheners & Odor Eliminators