Shop All All Purpose Cleaners
Total Solutions
5 gal. Pail, Glycol
Mfr # 4135005SP
Zoro # G1872987
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Glycol
- Recommended Dilution For Cleaning And Degreasing: Dilute 1:3-1:30 with Water; Spray, Brush or Mop Onto Surface Then Rinse with Clean Water
- Color Blue
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Solutions
- MFR # 4135005SP
- Zoro # G1872987
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Glycol |
Recommended Dilution | For Cleaning And Degreasing: Dilute 1:3-1:30 with Water; Spray, Brush or Mop Onto Surface Then Rinse with Clean Water |
Color | Blue |
Ready to Use/Concentrated | Concentrated |
Cleaner Form | Liquid |
Application | It Can be Diluted for Use On a Wide Range of Cleaning Chores, Its Also Safe To Use On Any Surface Not Damaged by Water, So It Has Many Uses in Schools, Kitchens, Maintenance and Repair Shops and More |
Description
Super Power No.1,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Oven and Grill Cleaner, 32 oz., PK6 (94368241)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Natural, 150 PK (Z7660WN R01)
- SCOTT Standard, 1000 Sheets, White, 48 PK (10060)
- CARLISLE FOODSERVICE 60" Tapered Squeegee Handle, Natural, Wood (4026200)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- TECHSPRAY 1 gal Jug Isopropyl Alcohol, 99.8% Concentration (1610-G4)
- BSC PREFERRED CLEANER, MULTIPURPOSE, LAVNDR (GJO99666)
- CLOROX CLEANER, ORNGE, PINESOL, 144OZ, 2PK (CLO41772PL)
- MAX PRO Piggys BBQ, Grate Grill Cleaner, 19 oz. (PBGD-3637)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10030)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- Total Solutions All Purpose Cleaners