Shop All All Purpose Cleaners
Total Solutions
5 gal. Pail, Citrus
Mfr # 3775005
Zoro # G1872792
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Citrus
- Color Clear
- Ready to Use/Concentrated Concentrated
- Application Ideal for Use in Kitchens, Restrooms, Dumpsters, Anywhere Odors Exist; It Can be Sprayed Into the Air, Sprayed Directly onto Areas Emitting Objectionable Odors, or Poured into Scent Cups for Continuous Odor Suppression; It Removes Stubborn Malodors and Replaces Them with a Pleasant Citrus Scent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 3775005
- Zoro # G1872792
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Citrus |
Color | Clear |
Ready to Use/Concentrated | Concentrated |
Application | Ideal for Use in Kitchens, Restrooms, Dumpsters, Anywhere Odors Exist; It Can be Sprayed Into the Air, Sprayed Directly onto Areas Emitting Objectionable Odors, or Poured into Scent Cups for Continuous Odor Suppression; It Removes Stubborn Malodors and Replaces Them with a Pleasant Citrus Scent |
Cleaner Form | Liquid |
Description
Citra-Fresh,70perc Deodorizer,5 gal,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Natural, Wood (FGH116000000)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Ylw, PK12 (36868EC04)
- ZEP Odor Eliminator, Spray Bottle, PK12 (162101)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM11HDBW-3PK (AMM11HDBW-3PK)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- USS Pledge®, Everyday Clean Multisurface Cleaner, Clean Citrus, 25 oz Trigger Spray Bottle, 6PK (336283)
- NAMCO MANUFACTURING TNT All Purpose Cleaner, 1 gal. 4 PK (2003-1)
- BAR KEEPERS FRIEND Powder Cleanser, Non-Aerosol Can, None, 12 PK (11514)
- WARSAW CHEMICAL Eliminator, Versatile, natural odor counteractant, Spice Scent, 5-Gallon pail (63005-0000005)
- MIDLAB Facility+RTU Hydrogen Peroxide Cleaner, 12PK (046400-12)
- MASTER CHEMICAL Washing Compund, 5 gal. Pail, Mild, Detergent (CLEAN2430/5)
- Total Solutions All Purpose Cleaners