Shop All Air Fresheners & Odor Eliminators
Total Solutions
5 gal. Pail Cherry
Mfr # 3755005
Zoro # G1872722
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal.
- Fragrance Cherry
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 3755005
- Zoro # G1872722
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Cherry |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Color | Pink |
Ready to Use/Concentrated | Ready to Use |
Item | Cherry Sewer Sweetener,5 gal.,Pail |
Application | Controlling Offensive Odors in Sewage Plants, Lagoons, Aerators, Sewer Mains and Laterals and for Garbage Containers and Dumps |
Description
Cherry Sewer Sweetener,5 gal.,Pail
Restrictions
- WARNING: This product can expose you to chemicals including Coconut oil diethanolamine condensate (cocamide diethanolamine), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISHINE 1 Gallon Floor Finish (405504)
- ZORO SELECT 24 oz. White, Plastic Trigger Spray Bottle, 3 Pack (130298)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY95)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Green, Steel, 1 Openings (22N288)
- TIDE 8.8 oz Air Lavender Aerosol Freshner (62970EA)
- POO-POURRI Trap a Crap 2 Oz. Deodorizer Spray (SET-2OZ-TRAP-V1)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 2 oz Liquid (LV-002-CB)
- REFUAH Qt Thunder 24Ii Odor Eliminator and Deodorizer (RE1614217)
- DIVERSEY Breakdown Odor Eliminator, Fresh Scent, Liquid, 1 gal Bottle, PK4 (94291110)
- AIR WICK AIRWICK OIL FRESHWTR 2PK (6233879717)
- TIMEMIST Plus Metered Aerosol Dispenser, 2.5" x 3.2" x 9", White, PK6 (TMS1048502)
- Total Solutions Air Fresheners & Odor Eliminators