Shop All Hand Soap Dispenser Refills
Total Solutions
5 gal. Liquid Waterless Hand Soap Pail
Mfr # 4405005
Zoro # G1873221
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Citra Clean
- Size 5 gal.
- Hygiene Form Liquid
- Hygiene Properties Pumice
- Packaging Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4405005
- Zoro # G1873221
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5 gal. |
Details
Fragrance | Citra Clean |
Item | Waterless Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Pumice |
Packaging Type | Pail |
Color | Orange Opaque |
Description
Citra Clean Hand Cleaner,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE HOSE - DRAIN HOSE 1.5 in. X 80 in. W/DRAIN CAP (56112310)
- BETCO Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK (1731200)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (5385-02)
- SC JOHNSON HANDWASH, FOAM, 1.5L, 3PK (SJNAZU120TF)
- IMPACT PRODUCTS Bulk Foaming Soap Disp 34oz Refillable Foam-eeze Black/Gray Master Case : 1 (9326-EA)
- GOJO INDUSTRIES Purell Professional HEALTHY SOAP Fresh Scent Foam 1200mL - 2 Refills/Case - (6477-02)
- PURELL 40.6 fl oz (1200 mL) ES8 CRT HEALTHY SOAPâ„¢ High Performance Foam 2 PK (GOJ778502)
- Total Solutions Hand Soap Dispenser Refills