Shop All Hand Soap Dispenser Refills
Total Solutions
5 gal. Liquid Hand Soap Pail
Mfr # 4435005
Zoro # G1873337
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Size 5 gal.
- Hygiene Form Liquid
- Hygiene Properties Waterless
- Packaging Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4435005
- Zoro # G1873337
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5 gal. |
Details
Fragrance | Citrus |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Waterless |
Packaging Type | Pail |
Hygiene Series | Naturally Clean |
Color | Yellow Opaque |
Description
Naturally Clean Hand Cleaner,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Carpet Extraction Rinse, 1.5L Hose End Connection Bottle, 2 PK (93515042)
- DIVERSEY Towels & Wipes, White, 160 Wipes, Characteristic (101105152)
- REMCO 36" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass (6036)
- ETTORE ALL PURP SQUEEGEE 12"" (17012)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- KUTOL PRODUCTS CO Kutol All Purpose Foaming Skin Cleaner Lt. Red w/ Fresh Spice Scent 1 Gal, 4PK (9109)
- KUTOL PRODUCTS Global Industrial„¢ Walnut Scrub Heavy Duty Hand Cleaner, Rainforest Scent, 2L Refill - 4/Case (641455)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- PURELL 1500 ml Foam Hand Soap Cartridge (8561-04)
- SC JOHNSON HANDWASH;FOAM;ANTIMICROBIA (AGB1L)
- Total Solutions Hand Soap Dispenser Refills