Shop All Hand Soap Dispenser Refills
Total Solutions
5 gal. Foam Hand Soap Pail
Mfr # 2765005
Zoro # G1872287
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Green Apple
- Size 5 gal.
- Hygiene Form Foam
- Packaging Type Pail
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 2765005
- Zoro # G1872287
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5 gal. |
Details
Fragrance | Green Apple |
Item | Hand Soap |
Hygiene Form | Foam |
Packaging Type | Pail |
Color | Green |
Description
Green Apple Foaming Soap,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 3-Ply Tissue, 100 Wipes, 11 3/4 in x 11 3/4 in, 15 PK (34743)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 518)
- KOHLER Cast Iron Cleaner (23725-NA)
- STARRETT Surface Plate Cleaner, Size 1 qt., PK12 (81824)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- SC JOHNSON PROFESSIONAL Refresh AZU1L 1 Liter Azure Foaming Hand Soap, 6PK (721AZU1L)
- KIMBERLY-CLARK PROFESSIONAL 1.2L Foam Hand Soap Cartridge, 2 PK (91591)
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge (RFW120TF)
- MCKESSON Lotion Soap, 1,000ml Refill Bag, Fresh Scent (53-27856-1000)
- GOJO 5,000 mL Personal Soaps 2 PK (7520-02)
- Total Solutions Hand Soap Dispenser Refills