Shop All Windshield Washer Fluid
Total Solutions
5 gal. Cleaner Pail
Mfr # 1155005HG
Zoro # G1870939
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tile, Vinyl, Linoleum, Hardwood, Marble, Stone, Bamboo, Ceramic, Terrazzo
- Application It Features a Combination of Powerful Surfactants That Lift Away and Remove Dirt, Grease and Other Soils without Leaving Behind a Dulling Film Even without Rinsing
- Dilution Ratio Very Light Cleaning 1:100 (1 1/4 oz./gallon); Daily Damp Mopping: 1:40 (3 oz./gal); Difficult Stains and Greasy Dirt 1:20 (6 oz./gallon)
- Color Red-Orange
- Sub-Category Cleaners and Degreasers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 1155005HG
- Zoro # G1870939
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 5 gal. |
Details
For Use With | Tile, Vinyl, Linoleum, Hardwood, Marble, Stone, Bamboo, Ceramic, Terrazzo |
Application | It Features a Combination of Powerful Surfactants That Lift Away and Remove Dirt, Grease and Other Soils without Leaving Behind a Dulling Film Even without Rinsing |
Dilution Ratio | Very Light Cleaning 1:100 (1 1/4 oz./gallon); Daily Damp Mopping: 1:40 (3 oz./gal); Difficult Stains and Greasy Dirt 1:20 (6 oz./gallon) |
Color | Red-Orange |
Sub-Category | Cleaners and Degreasers |
Item | Cleaner |
Container Type | Pail |
Description
Bio-Clean Concentrate,5 gal.,Pail
Restrictions
- WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter-Oil, Pf454 (PF454)
- VALVOLINE 5 gal Gear Oil Not Specified ISO Viscosity, 75W-90 SAE, Amber (723856)
- GATES Narrow Section Molded Notch V-Belt, 5Vx800 (5VX800)
- SKF Tapered Roller Bearing, Jm205149Vp (JM205149VP)
- TOTAL SOLUTIONS 5 gal. Boiler Treatment Pail (19605005)
- TOTAL SOLUTIONS 5 gal. Boiler Treatment Pail (19585005)
- TOTAL SOLUTIONS 1 gal. Windshield De-Icer Concentrate 4 PK (4705041)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal (239192-35)
- VAICO Windshield Washer Fluid, V60-0147 (V60-0147)
- RAIN-X With Bug Remover and Rain Repellant Additives, Effective To 32 Degrees Fahrenheit (RX68806)
- OIL EATER 4 oz Antifog Windshield Treatment Plastic Bottle (ANF0435398)
- Total Solutions Windshield Washer Fluid