Shop All Automotive Soaps
Total Solutions
5 Gal. Car Wash & Wax Bottle, Wash and Wax
Mfr # 1205005
Zoro # G1870957
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Type Wash and Wax
- For Use With Washing and Waxing Cars, Trucks, SUVs, Buses, Motorcycles, ATVs, Boats, Golf carts
- VOC Content <1.0% by wt.
- Appearance Gold Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 1205005
- Zoro # G1870957
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 Gal. |
Details
Item | Car Wash & Wax |
Container Type | Bottle |
Type | Wash and Wax |
For Use With | Washing and Waxing Cars, Trucks, SUVs, Buses, Motorcycles, ATVs, Boats, Golf carts |
VOC Content | <1.0% by wt. |
Appearance | Gold Liquid |
Description
Car Wash/Wax,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Stainless Steel Profile Fasteners 100 PCS 1" (1006-F)
- CROWN AUTOMOTIVE TAILGATE CHECK ASSEMBLY FOR 2011-2018 JEEP JK WRANGLER (4589890AC)
- SEA DOG A Abs Hose Vent-Flush Black, #337326-1 (337326-1)
- LOCK TECHNOLOGY Slim Jim Only (1880)
- ZEP 35 lb. Heavy-Duty Powdered Car and Truck Wash Pail, Pink, Formula 965 (51733)
- 3M 1 Gal. Super Duty Rubbing Compound Bottle, Brown, Emulsion (05955)
- MEGUIARS AUTOMOTIVE HEAVY DUTY OXIDATION REMOVER (M4916)
- ARMOR ALL Armor All 17951 16 oz Multi-Purpose Auto Cleaner (8163628)
- 3M 5 Gal. Car Wash Soap Plastic Pail, Red, Phosphate Free (38378)
- PROTOCHEM LABORATORIES Soy-Base Tar And Asphalt Remover, 30 gal., Drum (PC-76C-30)
- MEGUIARS WAX Liquid, With Conditioner, 64 Ounce (G7164)
- Total Solutions Automotive Soaps