Shop All Windshield Washer Fluid
Total Solutions
5 gal. Boiler Treatment Pail
Mfr # 9035005
Zoro # G1874737
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hard Water Steam Boiler
- For Use With Most Common Make Engines
- Color Brown
- Boiling Point (F) 133 Degrees F
- Freezing Point (F) -50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 9035005
- Zoro # G1874737
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 5 gal. |
Details
Application | Hard Water Steam Boiler |
For Use With | Most Common Make Engines |
Color | Brown |
Item | Boiler Treatment |
Boiling Point (F) | 133 Degrees F |
Freezing Point (F) | -50 Degrees F |
Sub-Category | Cleaners and Degreasers |
Container Type | Pail |
Dilution Ratio | Ready to Use |
Description
Boiler Treat H,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for John Deere RE540302 Starter (WX-XSVZ-4)
- SCANSTRUT Horizontal Double Cable Seal - Black (DS-HD10-BLK)
- AFTERMARKET Drawbar Pin Fits John Deere R105241 (R105241-CC)
- STROMBERG CARLSON MINI ASSIST RAIL BLACK ALUMINUM RAIL W/BLACK FOAM GRIP (AM-255)
- TOTAL SOLUTIONS 5 gal. Boiler Treatment Pail (19585005)
- TOTAL SOLUTIONS 1 gal. Windshield De-Icer Concentrate 4 PK (4705041)
- TOTAL SOLUTIONS 5 gal. Boiler Treatment Pail (19605005)
- FLITZ 16 oz. Metal Pre Clean Spray Bottle (AL 01706)
- SUBZERO Lock De-Icer, Aerosol Can, 0.63, Clear (22-5-00500-SZ)
- ZEP 20 oz Windshield De-Icer Aerosol can, 12 PK (17601)
- PRESTONE 11 Oz. Aerosol Windshield De-icer (AS242P)
- Total Solutions Windshield Washer Fluid