Shop All Windshield Washer Fluid
Total Solutions
5 gal. Boiler Treatment Pail
Mfr # 19605005
Zoro # G1871952
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With It Can Be Used On A One-shot Basis, or with an Automated Continuous Feed System, and Is Safe to Use with Other Boiler Treatment Chemicals
- Color Brown
- Container Type Pail
- Size 5 gal.
- Sub-Category Cleaners and Degreasers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 19605005
- Zoro # G1871952
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 5 gal. |
Details
For Use With | It Can Be Used On A One-shot Basis, or with an Automated Continuous Feed System, and Is Safe to Use with Other Boiler Treatment Chemicals |
Color | Brown |
Container Type | Pail |
Item | Boiler Treatment |
Sub-Category | Cleaners and Degreasers |
Application | Water Steam Boiler Treatment |
Description
Boiler Complete Treat S,5 gal.,Pail
Restrictions
- WARNING: This product can expose you to chemicals including Acrylamide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mechanical Machinery Jack, 5 Ton (MMJ-10)
- CLASSIC ACCESSORIES Boat Cover, Model E, Charcoal StormPro (88958)
- TRU-FLATE Air/Liq Adptr Set, Sst (34-955)
- STAR BRITE Sponge-Ultimate Magic, #041018 (041018)
- TOTAL SOLUTIONS 1 gal. Windshield De-Icer Concentrate 4 PK (4705041)
- TOTAL SOLUTIONS 5 gal. Boiler Treatment Pail (19585005)
- CRC Windshield De-Icer, Aerosol Spray Can, 16 oz, Ready to Use, Premixed, Windshield Treatment, De-Icer (05346)
- VAICO Windshield Washer Fluid, V60-0147 (V60-0147)
- CRC Windshield De-Icer 12 Oz (05346)
- STA-BIL 19 oz. Glass Cleaner Aerosol Spray Can (HA51420)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, Summer Blend (235826)
- Total Solutions Windshield Washer Fluid