Shop All Automotive Glass Cleaners
Total Solutions
5 gal. Ammoniated Glass Cleaner Pail
Mfr # 2025005
Zoro # G1871989
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal.
- Sub-Category Glass Cleaners
- Color Blue
- For Use With An Excellent Cleaner for Plastic, Tile, Chrome, Showcases, Display Shelves, Clear Plastic, Mirrors, Appliances and Automobile Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 2025005
- Zoro # G1871989
- Country of Origin United States
- Category Automotive Glass Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Sub-Category | Glass Cleaners |
Item | Ammoniated Glass Cleaner |
Color | Blue |
For Use With | An Excellent Cleaner for Plastic, Tile, Chrome, Showcases, Display Shelves, Clear Plastic, Mirrors, Appliances and Automobile Glass |
Dilution Ratio | Ready to Use |
Application | Glass Cleaner Powers Away Greasy Smudges, Dried-On Dirt, Water Spots, And Smoke Film. It Contains a Spreading Agent Which Aids in Full Coverage of Glass Surfaces and Complete Removal of Grime and Film |
Description
Ammoniated Glass Cleaner,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Straight Battery Terminal, 8 ga., Gray (4008U)
- GROTE FloodLight, 700lm, Rectangular, LED, 3-5/8"H (63611-5)
- INCOM Reflective Tape, Blue SuperBrite Reflective 2 x 150' (HRT2150BL)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332YCL)
- TOTAL SOLUTIONS 1 gal. Ammoniated Glass Cleaner 4 PK (2025041)
- PROTOCHEM LABORATORIES Concentrated Wash And Deicer For Wndshields, 1 gal., PK4 (PC-94B-1)
- ARMOR ALL Extreme Shield + Ceramic Glass Treatment Spray 18 oz (19402)
- RAIN-X 7 oz. Glass Treatment Plastic Bottle, 1 PK (800002243)
- RAIN-X Glass Cleaner, Windshield Treatment, Water Repellent, Spray Bottle, 16 oz, Ready to Use, Premixed (800002250)
- FLEMING SUPPLY Windshield Cleaner with Microfiber Cloth, Handle, Pivoting Head, Glass Washer Tool for Windows, Red (666571THX)
- INVISIBLE GLASS Aero (91166)
- Total Solutions Automotive Glass Cleaners