Shop All Hand Soap Dispenser Refills
Total Solutions
2500 ml Liquid Hand Soap Bottle, 4 PK
Mfr # 4435002
Zoro # G1873160
product price: $56.79
/pk 4, $14.20/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Hygiene Form Liquid
- Hygiene Properties Waterless
- Packaging Type Bottle
- Hygiene Series Naturally Clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4435002
- Zoro # G1873160
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2500 ml |
Details
Fragrance | Citrus |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Waterless |
Packaging Type | Bottle |
Hygiene Series | Naturally Clean |
Package Type | Citrus |
Color | Yellow Opaque |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULEX Brass Channel 10 Inch (SUPP70165)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top (FGSH12SSPL)
- GLOBAL INDUSTRIAL Replacement Debris Bags For 713165 Canister Vacuums, 5PK (713168)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772913NP)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- DIAL 7.5 fl oz (221.8 mL) Sensitive Skin Antibacterial Liquid Hand Soap 12 PK (DIA82834)
- CITRUS MAGIC Light Citrus Scent Liquid Natural Dishwashing Liquid 25 oz 1 pk (616671591-12PK)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5665-02)
- GOJO 2000 ml Liquid Hand Cleaner Dispenser Refill (7272-04)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124050148)
- Total Solutions Hand Soap Dispenser Refills