Shop All Engine & Intake System Cleaners
Total Solutions
25 lb. Transmission and Engine Cleaner
Mfr # 6635025
Zoro # G1874089
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Engine Cleaners and Degreasers
- Dilution Ratio For Spray Cabinets: Dilute 1-2 Ounces per gallon of Water; For Dip Tanks: Dilute 1 Ounce per gallon of Water
- Application It Cleans and Strips Away Oil, Grease and Other Deposits from Transmissions, Radiators, and Metal Parts Without Foaming Problems
- Color White
- Size 25 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 6635025
- Zoro # G1874089
- Country of Origin United States
- Category Engine & Intake System Cleaners
Dimensions
Size | 25 lb. |
Details
Sub-Category | Engine Cleaners and Degreasers |
Dilution Ratio | For Spray Cabinets: Dilute 1-2 Ounces per gallon of Water; For Dip Tanks: Dilute 1 Ounce per gallon of Water |
Application | It Cleans and Strips Away Oil, Grease and Other Deposits from Transmissions, Radiators, and Metal Parts Without Foaming Problems |
Color | White |
Item | Transmission and Engine Cleaner |
Description
Alum Transmission/Engine Cleaner,25lb
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heine Omega 150 Indirect Ophthalmoscope replacement light bulb lamp (OMEGA 150 INDIRECT OPHTHALMOSCOPE HEINE)
- PERFORMANCE TOOL OBSOLETE IN DIAMETER HOSE PLIERS (W30775)
- SPRAYWAY 20 Oz. Instant Detail Wax Can, Off White, Wax (SW096)
- SHERWOOD PUMP Sea Water Strainer; 1-1/2" (18029)
- CRC 16 oz. Intake Valve Cleaner Aerosol (05319)
- BLASTER 11 oz. Air Intake Cleaner Aerosol can (16-SET)
- HIGHLINE WARREN/PLEWS 80OZ CLR Diesel Cleaner (9280-06)
- LIQUI MOLY Liqui Moly2001 150 ml Valve Clean (LIQ-2001)
- MAG 1 12 oz. Fuel Injector and Intake Valve Cleaner Pour Bottle (MAG00147)
- LUCAS OIL 16OZ Diesel Deep Clean (10872)
- LIQUI MOLY Pro-Line Engine Flush, 0.5 Liter, 2037 (2037)
- Total Solutions Engine & Intake System Cleaners