Shop All All Purpose Cleaners
Total Solutions
25 lb. Odorless
Mfr # 6685025GP
Zoro # G1874168
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Odorless
- Recommended Dilution Use 2-6 ounces of Detergent Powder per gallon of Water; Mop, Sponge, Or Spray Solution onto Vehicle; Rinse Surfaces Thoroughly with Clean Water
- Color Blue
- Ready to Use/Concentrated Concentrated
- Cleaner Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 6685025GP
- Zoro # G1874168
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 25 lb. |
Details
Fragrance | Odorless |
Recommended Dilution | Use 2-6 ounces of Detergent Powder per gallon of Water; Mop, Sponge, Or Spray Solution onto Vehicle; Rinse Surfaces Thoroughly with Clean Water |
Color | Blue |
Ready to Use/Concentrated | Concentrated |
Cleaner Form | Powder |
Application | This General Purpose Formula is Safe to Use on Almost All Surfaces, Including Wood, Plastics, Metal and Painted Surfaces |
Description
General Purpose Powdered Detergent,25lb
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Wood (FGH516000000)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Green, 20 in L Overall (53752)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- EARTH FRIENDLY PRODUCTS ECOS PRO Parsley Scent All Purpose Cleaner Liquid 32 oz (PL9746/6)
- AJAX Ajax Bleach Scouring Clean 21 oz., PK24 (214278)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal (0005400000328)
- COMET Regular Scent All Purpose Cleaner Powder 21 oz (85749608811)
- ABSOLUTE COATINGS GROUP Absolute Coatings 20 Oz. Polycare Cleaner Concentrate (70020)
- ODOBAN Deodorizer Disinfectant Cleaner Concentrate, 128 fl oz (4 quart) Lavender, 4 PK (ODO911162G4CT)
- Total Solutions All Purpose Cleaners