Shop All Automotive Soaps
Total Solutions
25 lb. Automatic Powder Bottle
Mfr # 6645025AUT
Zoro # G1874140
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- For Use With Washing Glass, Crystal, Plastic, China, Stainless Steel, Copper
- Appearance White Powder
- VOC Content 0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 6645025AUT
- Zoro # G1874140
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 25 lb. |
Details
Item | Automatic Powder |
Container Type | Bottle |
For Use With | Washing Glass, Crystal, Plastic, China, Stainless Steel, Copper |
Appearance | White Powder |
VOC Content | 0% |
Description
Automatic Powder Detergent,25lb
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mud Flaps, 36 in X 24 in, Rubber, Black, 1 PR (B36SPP)
- PERKO 24V 10 Watt Bulbs 2/Card Double End Festoon (0072DP1CLR)
- JENDYK Jendyk GLAD-KD Plastic Trailer Glad Hand Lock - Keyed Different (GLAD-KD)
- FJC R-1234Yf U-Charge Hose W/Gauge (6846)
- TOTAL SOLUTIONS 5 Gal. Car Wash & Wax Bottle, Wash and Wax (1205005)
- MARYKATE 1 Oz. Hull and Bottom Cleaner Bottle, White, Concentrate (MK2032)
- PROTOCHEM LABORATORIES Concentrated Vehicle Shampoo, 1 gal., EA1 (PC-88C-1)
- ZEP Vehicle Wash, Drum, Red, 20 gal., Liquid (82250)
- PROTOCHEM LABORATORIES Soy-Base Tar And Asphalt Remover, 7 gal., Pail (PC-76C-7)
- MOTHERS 16 Oz. California Gold Car Wash Bottle, Wax (5600)
- SPRAYWAY Instant Detail Wax, 20oz (SW096-1)
- Total Solutions Automotive Soaps