Shop All All Purpose Cleaners
Total Solutions
1.75 lb. Container, Citrus, Floral, 6 PK
Mfr # 6755003
Zoro # G1874341
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Container
- Fragrance Citrus, Floral
- Recommended Dilution Ready to Use
- Color White
- Ready to Use/Concentrated Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Solutions
- MFR # 6755003
- Zoro # G1874341
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1.75 lb. |
Details
Container Type | Container |
Fragrance | Citrus, Floral |
Recommended Dilution | Ready to Use |
Color | White |
Ready to Use/Concentrated | Ready to Use |
Cleaner Form | Powder |
Application | Airplanes, Taxis, Hospitals, Clinics, Offices, Bars, Prisons, School Buses, Tour Buses, Health Spas, Ambulances, Day Care Centers, Hotels and Motels, Nursing Homes, Trains, Limousines, Camps, Vet Offices, Schools, Restaurants, Anywhere Messy Spills are Likely to Occur |
Description
Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH7)
- ODOBAN Deodorizer, Size 5 gal., Eucalyptus (911062-5G)
- DAYTON Vacuum Bag, 2-ply, 5 PK (2YMU3)
- PROVON Ultimate Shampoo & Body Wash, 1000mL NXT Refill, PK8 (3127-08)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Lavender, 4 PK (951300-41ESSN)
- COLGATE-PALMOLIVE Murphy Oil, Spray Formula, All-Purpose, Orange, 22 Oz Spray Bottle, 9PK (01031)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- FABULOSO Cleaners & Detergents, 169 oz Lavender, 3 PK (61018224)
- NYCO Multi-Surface Cleaner, 1 qt. Spicy Sandalwood, 9 PK (Z194-QPS9)
- BLACK SWAN All Purpose Primer/Cleaner(Purple)1/2 pt (08005)
- Total Solutions All Purpose Cleaners