Shop All Engine & Intake System Cleaners
Total Solutions
100 lb. Transmission and Engine Cleaner Can
Mfr # 6635010
Zoro # G1874122
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Hard Surfaces
- Dilution Ratio For Spray Cabinets: Dilute 1-2 Ounces per gallon of Water; For Dip Tanks: Dilute 1 Ounce per gallon of Water
- Sub-Category Engine Cleaners and Degreasers
- Application It Cleans and Strips Away Oil, Grease and Other Deposits from Transmissions, Radiators, and Metal Parts Without Foaming Problems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 6635010
- Zoro # G1874122
- Country of Origin United States
- Category Engine & Intake System Cleaners
Dimensions
Size | 100 lb. |
Details
Color | White |
For Use With | Hard Surfaces |
Dilution Ratio | For Spray Cabinets: Dilute 1-2 Ounces per gallon of Water; For Dip Tanks: Dilute 1 Ounce per gallon of Water |
Sub-Category | Engine Cleaners and Degreasers |
Item | Transmission and Engine Cleaner |
Application | It Cleans and Strips Away Oil, Grease and Other Deposits from Transmissions, Radiators, and Metal Parts Without Foaming Problems |
Container Type | Can |
Description
Alum Transmission/Engine Cleaner,100lb
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPSCOMOTO Motorcycle Curved Side Mount Vertical License Plate Tag Holder - Black (SMI5050)
- ZEROSTART Engine Heater - 600W 120V, 35Mm Chrysler, Jeep (3100104)
- 3M Wheel Weights (99473)
- DORMAN Windshield Wiper Linkage Bushing, 49464 (49464)
- LUCAS OIL 16OZ Diesel Deep Clean (10872)
- ATP Intake Blast-Intake System Cleaner, At-100 (AT-100)
- MOTOR MEDIC Fuel Injector Cleaner, 12 oz. Size, Amber (M4912)
- MAG 1 12 oz. Fuel Injector and Intake Valve Cleaner Pour Bottle (MAG00147)
- LIQUI MOLY Liqui Moly2001 150 ml Valve Clean (LIQ-2001)
- CRC 16 oz. Intake Valve Cleaner Aerosol (05319)
- GUNK Engine Cleaner and Degreaser, Aerosol Spray Can, 15 oz, Solvent, lammable (CEB1)
- Total Solutions Engine & Intake System Cleaners