Shop All All Purpose Cleaners
Total Solutions
100 lb. Odorless
Mfr # 6685010
Zoro # G1874183
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Odorless
- Recommended Dilution Use 2-6 ounces of Detergent Powder per gallon of Water; Mop, Sponge, Or Spray Solution onto Vehicle; Rinse Surfaces Thoroughly with Clean Water; For Automatic Washers Use 1-3 oz. per gallon of Water in the Wash Tank
- Color Blue
- Ready to Use/Concentrated Concentrated
- Cleaner Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 6685010
- Zoro # G1874183
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 100 lb. |
Details
Fragrance | Odorless |
Recommended Dilution | Use 2-6 ounces of Detergent Powder per gallon of Water; Mop, Sponge, Or Spray Solution onto Vehicle; Rinse Surfaces Thoroughly with Clean Water; For Automatic Washers Use 1-3 oz. per gallon of Water in the Wash Tank |
Color | Blue |
Ready to Use/Concentrated | Concentrated |
Cleaner Form | Powder |
Application | This Powdered Car Wash Removes Tough Dirt and Soil from Vehicles; It Restores a Bright Luster, and Dries Spotless and Film Free; It Can be Used Manually or in Automatic Washers |
Description
Concentrated Powdered Detergeent,100lb
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 24oz Cotton Mop Head, Green, 2PK (ALP302-02-1G-2PK)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW412)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 4PK (KCC50184)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polypropylene, 8 PK (BOM406)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- MAXIM Cleaners & Detergents, 1 gal Lemon, 4 PK (180000-41)
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach (15519)
- MRS. MEYERS CLEAN DAY Clean Day Bluebell Scent Organic Multi-Surface Cleaner Liquid 16 oz (17941)
- BEAUMONT Citrus II Cleaner, 1 gal. Bottle, Citrus, 4 PK (633712928)
- MASTER CHEMICAL Cleaner, 32 oz. Trigger Spray Bottle, Unscented (TASK2GF/1QT)
- FABULOSO Fabuloso Lavender Cleaner 128 fl. oz., PK4 (153058)
- Total Solutions All Purpose Cleaners