Shop All Automotive Glass Cleaners
Total Solutions
1 qt. Ammoniated Glass Cleaner 12 PK
Mfr # 2025003
Zoro # G1872022
product price: $30.19
/pk 12, $2.52/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dilution Ratio Ready to Use
- For Use With An Excellent Cleaner for Plastic, Tile, Chrome, Showcases, Display Shelves, Clear Plastic, Mirrors, Appliances and Automobile Glass
- Size 1 qt.
- Sub-Category Glass Cleaners
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 2025003
- Zoro # G1872022
- Country of Origin United States
- Category Automotive Glass Cleaners
Dimensions
Size | 1 qt. |
Details
Dilution Ratio | Ready to Use |
For Use With | An Excellent Cleaner for Plastic, Tile, Chrome, Showcases, Display Shelves, Clear Plastic, Mirrors, Appliances and Automobile Glass |
Sub-Category | Glass Cleaners |
Item | Ammoniated Glass Cleaner |
Color | Blue |
Application | Glass Cleaner Powers Away Greasy Smudges, Dried-On Dirt, Water Spots, And Smoke Film. It Contains a Spreading Agent Which Aids in Full Coverage of Glass Surfaces and Complete Removal of Grime and Film |
Description
Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANNON Flush Mount Power Port - Black (1903012)
- SPRINGFIELD A 15 1/2 In Post, #1640403 (1640403)
- HELLA BULB 886 12V 50W PGJ (886)
- TECHNIDOT Fitting, DOT, PTC, Union Tee, 1/4" (DOT64-04)
- TOTAL SOLUTIONS 1 gal. Ammoniated Glass Cleaner 4 PK (2025041)
- INVISIBLE GLASS Aero (91166)
- STONER Invisible Glass Trigger (92166)
- MEGUIARS WAX Use To Remove Vinyl Fog Residue/ Road Grime/ Smoker's Film/ Bird Droppings And Bug Splatter (G8224)
- ARMOR ALL Extreme Shield + Ceramic Glass Treatment Spray 18 oz (19402)
- RAIN-X 3.5 oz. Glass Treatment Plastic Bottle, 1 PK (800002242W)
- RAIN-X Glass Cleaner, 3.5 oz. Container Size (AF21106DW)
- Total Solutions Automotive Glass Cleaners