Shop All Hand Soap Dispenser Refills
Total Solutions
1 pint Liquid Waterless Hand Soap Bottle, 12 PK
Mfr # 4405003
Zoro # G1873258
product price: $52.95
/pk 12, $4.41/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citra Clean
- Hygiene Form Liquid
- Hygiene Properties Pumice
- Packaging Type Bottle
- Color Orange Opaque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4405003
- Zoro # G1873258
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 pint |
Details
Fragrance | Citra Clean |
Item | Waterless Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Pumice |
Packaging Type | Bottle |
Color | Orange Opaque |
Description
Citra Clean Hand Cleaner,Pint,PK12, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Filter, For Shop Vacuum, Reusable (783GC4)
- MEDO .8oz. Ozium Glycol-Ized Air Sanitizer - Original (OZ-1)
- SANITAIRE MULTI-SURFACE QuietClean Two-Motor Upright Vacuum, Black (SC9180A)
- WEILER 18" Perma-Sweep Floor Brush Flagged Green Polystyrene Fill (42163)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- DEB 4L Paste Hand Cleaner Cartridge (SOL4LTR)
- SPARTAN foamyiQ Eucalyptus Mint 1250mL Sanitizing Hand Soap, 4PK (460300)
- GLOBAL INDUSTRIAL Liquid Clear, 4 PK (641369)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 1 gal Pump Bottle (0955-04)
- METHOD Vetiver & Amber Scent Gel Hand Wash 12 oz (327626)
- Total Solutions Hand Soap Dispenser Refills