Shop All Hand Soap Dispenser Refills
Total Solutions
1 pint Liquid Hand Soap Bottle, 12 PK
Mfr # 2685003
Zoro # G1872171
product price: $59.39
/pk 12, $4.95/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Size 1 pint
- Hygiene Form Liquid
- Hygiene Properties Antiseptic
- Packaging Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 2685003
- Zoro # G1872171
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 pint |
Details
Fragrance | Fresh |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Antiseptic |
Packaging Type | Bottle |
Hygiene Series | Hygien |
Color | Orange |
Description
Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Wire Harness Kit (105754)
- GLOBAL EQUIPMENT Outdoor Steel Diamond Trash Can With Dome Lid, 36 Gallon, Green (261948GN)
- RUBBERMAID COMMERCIAL 92 gal Recycling Bin, Bronze Vein/Satin Alum, Plastic (2007919)
- IMPACT PRODUCTS 60 cm Scrubber Pad, Red, Microfiber (IMP LWRS18)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- AMREP Zep Commercial Cherry Bomb Hand Cleaner - 48 oz. Bottle, 4/Case - ZUCBHC484 (ZUCBHC484)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 1 gal Pump Bottle (0955-04)
- LAVA 5.75Oz Lava Powered Hand Soap (10085/290098)
- ZEP 1 gal Personal Soaps 4 PK (R54824)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05266A)
- Total Solutions Hand Soap Dispenser Refills