Shop All Hand Soap Dispenser Refills
Total Solutions
1 pint Liquid Hand Soap Bottle, 12 PK
Mfr # 2645003
Zoro # G1872208
product price: $48.49
/pk 12, $4.04/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Coconut
- Size 1 pint
- Application It's A Concentrated Liquid Soap and Conditioner That Cleans Skin Without Drying or Irritation
- Hygiene Form Liquid
- Hygiene Properties Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 2645003
- Zoro # G1872208
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 pint |
Details
Fragrance | Coconut |
Item | Hand Soap |
Application | It's A Concentrated Liquid Soap and Conditioner That Cleans Skin Without Drying or Irritation |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Packaging Type | Bottle |
Chemicals For Use On Surface | Hand Washing |
Recommended Dilution | 1:4 |
Color | Clear, Yellow |
Ready to Use/Concentrated | Concentrated |
Cleaner Form | Liquid |
Description
Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle, 4 PK (585600-41ESSN)
- TANIS Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall (06177)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Soft Pack, Spunlace, 100 Wipes, 9 in x 9 in, Unscented, 5 PK (06179)
- ZEP Sheen, Furniture Clnr-Polish, 20n16, PK12 (021601)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (5072-02)
- MRS. MEYERS CLEAN DAY 651311 12.5 oz. Lavender Scented Hand Soap with Pump, 6PK (721651311)
- GREENING THE CLEANING 5 gal. Liquid Hand Soap Jug (DIN12-5)
- GOJO 7272-04 TDX 2000 mL Supro Max Hand Cleaner, 4PK (381G727204)
- GOJO 1,000 mL Personal Soaps Refill, 8 PK (2152-08)
- Total Solutions Hand Soap Dispenser Refills