Shop All Windshield Washer Fluid
Total Solutions
1 gal. Windshield De-Icer Concentrate 4 PK
Mfr # 4705041
Zoro # G1873343
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Boiling Point (F) 149 Degrees F
- Application It Remove Dirt, Grime, Bugs and Salt Residue and Leaves Windshields Clear and Streak-Free
- Color Dark Blue
- Sub-Category Windshield Washer Fluid
- For Use With For Use in All Windshield Washer Systems Including Bus, Truck and Cars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Solutions
- MFR # 4705041
- Zoro # G1873343
- UPC # 00601754665349
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 1 gal. |
Details
Boiling Point (F) | 149 Degrees F |
Item | Windshield De-Icer Concentrate |
Application | It Remove Dirt, Grime, Bugs and Salt Residue and Leaves Windshields Clear and Streak-Free |
Color | Dark Blue |
Sub-Category | Windshield Washer Fluid |
For Use With | For Use in All Windshield Washer Systems Including Bus, Truck and Cars |
Description
Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Snap Shackle Fixed 52mm (CS2483-1)
- DRAW-TITE 10-13 MAZDA 3 5DR CLS I HITCH ONLY(WITHOUT BALL MOUNT) (24843)
- WIX FILTERS Air Filter, 49737 (49737)
- ILC Replacement For IDI 1050QC1 (WW-FWFJ-5)
- TOTAL SOLUTIONS Automotive Cleaner 12 PK (1195003)
- TOTAL SOLUTIONS 5 gal. Boiler Treatment Pail (19585005)
- RAIN-X 0 ░F Windshield Washer Fluid 1 gal (113625)
- RAIN-X -30 ░F Extreme Temperature Windshield De-Icer 1 gal (113685)
- SUBZERO Lock De-Icer, Aerosol Can, 0.63, Clear (22-5-00500-SZ)
- CLEAR VISION 5 gal Windshield Washer Pail (ACV05G39203)
- PEAK DeIcer Windshield 1 gal (PWNOG3-03)
- Total Solutions Windshield Washer Fluid