Shop All Windshield Washer Fluid
Total Solutions
1 gal. VOC-Compliant Alternative 4 PK
Mfr # 4535041
Zoro # G1873267
product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Cleaners and Degreasers
- Size 1 gal.
- Application It Removes Heavy Greases and Oils
- Color Orange
- Dilution Ratio 1:10, 1:25, 1:40, or 1:60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4535041
- Zoro # G1873267
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 1 gal. |
Details
Sub-Category | Cleaners and Degreasers |
Application | It Removes Heavy Greases and Oils |
Item | VOC-Compliant Alternative |
Color | Orange |
Dilution Ratio | 1:10, 1:25, 1:40, or 1:60 |
For Use With | Metal, Masonry, Concrete, Floors, Stone, Brick, Parts and Equipment, Many Plastics |
Description
Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mt and Demount Spoon, 24 In, 11/16 In (32119)
- BILSTEIN Jaguar Xj 16-11:Front Shock Absorber, 26-240565 (26-240565)
- SUR&R Connector, For 5/16" to 3/8" Lines, PK2 (KP035)
- PETTIT Splash Zone 2 Gal Kit (A788G)
- TOTAL SOLUTIONS 5 gal. Boiler Treatment Pail (19585005)
- TOTAL SOLUTIONS Automotive Cleaner 12 PK (1195003)
- SPRAYWAY De-Icer, 20oz, 12PK (SW758)
- RAIN-X -30 ░F Extreme Temperature Windshield De-Icer 1 gal (113685)
- PRESTONE Prestone De-Icer 15.5Oz (AS-240)
- 303 PRODUCTS Windshield Washer Fluid (230395-1)
- MAG 1 12 oz Fuel Injection and Carb Cleaner Pour Bottle (MAG00142)
- Total Solutions Windshield Washer Fluid