Shop All All Purpose Cleaners
Total Solutions
1 gal. Mild, 4 PK
Mfr # 19845041
Zoro # G1871961
product price: $72.19
/pk 4, $18.05/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal.
- Fragrance Mild
- Recommended Dilution Typical Dosage is 1 gallon for Every 125 gallons of Capacity, Optimize the Dosage By Maintaining The Phosphate Concentration Between 3 to 5 ppm
- Color Red
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 19845041
- Zoro # G1871961
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Fragrance | Mild |
Recommended Dilution | Typical Dosage is 1 gallon for Every 125 gallons of Capacity, Optimize the Dosage By Maintaining The Phosphate Concentration Between 3 to 5 ppm |
Color | Red |
Ready to Use/Concentrated | Concentrated |
Application | Use of Mild Steel Piping and Feeding Equipment |
Cleaner Form | Liquid |
Description
Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Acrylamide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Deodorizing Urinal Z-MatBlack (GJO58330)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Jug, 1 gal, Concentrated, Water Based, Non Toxic (KK012)
- AMERICAN BUILT PRO Nipple Caddy, 12 in Nipples polyethylene , 77 pc Capacity (T1005 P1)
- VACFX Vacuum Filter Bags for Windsor Sensor S/S2/XP/Veramatic Plus, PK100 (VFX-WI5300-3(10))
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- BRAWNY P100 Disposable Cleaning Towels, 8" W x 12.50" L Box, 20 PK (GPC29221)
- CLOROX Cleaners & Detergents, 128 oz Fresh, 4 PK (35420)
- DIVERSEY Cleaners & Detergents, 1 gal Bottle, Fragrance-Free, 4 PK (94998841)
- SAVOGRAN 1 Qt. Liquid TSP Substitute Cleaner (10632)
- SOFT SCRUB SOFTSCRUB LMN CLNSR 24OZ (000865)
- MOTSENBOCKERS LIFT OFF Food/Drink/Pet Stain Remover, 32 fl oz (1 quart) Bottle, 6 PK (MOT40503CT)
- Total Solutions All Purpose Cleaners