Shop All Hand Soap Dispenser Refills
Total Solutions
1 gal. Liquid Waterless Hand Soap Jug, 4 PK
Mfr # 4405041
Zoro # G1873230
product price: $81.15
/pk 4, $20.29/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citra Clean
- Size 1 gal.
- Hygiene Form Liquid
- Hygiene Properties Pumice
- Packaging Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4405041
- Zoro # G1873230
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Fragrance | Citra Clean |
Item | Waterless Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Pumice |
Packaging Type | Jug |
Color | Orange Opaque |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 23 gal Trash Bags, 0.55 mil (14 Micron), Natural, 10 PK (HERZ5845HNR01)
- TITE-DRI White 5'' x 7'' Absorbent Meat Fish and Poultry Pad 75 Grams, 1000PK (870TDPP75WHT)
- SANITAIRE Vacuum Cleaner Belt, PK2 (2778)
- WINDSOR SQUEEGEE - REAR .1875in RED, FITS 86007430 (8.600-743.0)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- PURELL 2000 ml Foam Hand Soap Cartridge (8671-04)
- GOJO GAL CLR Lotion Soap (1860-04)
- S.P. RICHARDS CO 1600 ml Liquid Lotion Hand Soap Refill Cartridge, 4 PK (402364)
- KIMBERLY-CLARK PROFESSIONAL 1L Foam Hand Soap Bottle (91554)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 10 oz (2354-08)
- Total Solutions Hand Soap Dispenser Refills