Shop All Hand Soap Dispenser Refills
Total Solutions
1 gal. Liquid Hand Soap Jug, 4 PK
Mfr # 4435041
Zoro # G1873282
product price: $79.29
/pk 4, $19.82/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Size 1 gal.
- Hygiene Form Liquid
- Hygiene Properties Waterless
- Packaging Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 4435041
- Zoro # G1873282
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Fragrance | Citrus |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Waterless |
Packaging Type | Jug |
Hygiene Series | Naturally Clean |
Color | Yellow Opaque |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE Cleanr Rug Dry Capt 16Oz (3000004612)
- GOLDMAX Goldmax Toilet Seat Cover, PK1000 (2100-4)
- ARMOR ALL Air Freshener, Island Oasis Fragrance (18551)
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- METHOD Sea Minerals Scent Antibacterial Foam Hand Soap Refill 28 oz (328110)
- PALMER FIXTURE Palmer, Automatic 1000 ml Bulk Foam Soap Dispenser, Black (SF2150-16)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8545-04)
- RUBBERMAID COMMERCIAL 1100 ml Foam Hand Soap Cartridge, 4 PK (2147027)
- GOJO 2,000 mL Personal Soaps 2 PK (5269-02)
- Total Solutions Hand Soap Dispenser Refills