Shop All Hand Soap Dispenser Refills
Total Solutions
1 gal. Liquid Hand Soap Jug, 4 PK
Mfr # 2685041
Zoro # G1872372
product price: $80.35
/pk 4, $20.09/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Size 1 gal.
- Hygiene Form Liquid
- Hygiene Properties Antiseptic
- Packaging Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 2685041
- Zoro # G1872372
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Fragrance | Fresh |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Antiseptic |
Packaging Type | Jug |
Hygiene Series | Hygien |
Color | Orange |
Description
Hygien Hand Soap,1 gal.,PK4, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-FIT Replacement Bag Filters with Band for Select Husky, Stinger and Bucket Head Wet Dry Vacs, 3PK (VF2000)
- TENNANT Drain Hose (9017507)
- AEP EARTHSENSE 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4050)
- ENZYME MAGIC No Rinse Floor Cleaner, 1 oz. Dilution, 5 gal. (3000500005)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- PROVON 1,250 mL Foam Hand Soap Cartridge (8821-03)
- ZEP 1 qt. Liquid Hand Cleaner Cartridge, 12 PK (338901)
- METHOD Method, Foaming Hand Wash, Orange Ginger, 10 Oz Pump Bottle (01474EA)
- ZEP Hand Cleaner, TKO, 1 Gal, Jug, R548 Series, Includes Grit, Lemon Fragrance, 4 Pack (R54824)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (1944-02)
- Total Solutions Hand Soap Dispenser Refills