Shop All Hand Soap Dispenser Refills
Total Solutions
1 gal. Liquid Hand Soap Jug, 4 PK
Mfr # 2645041
Zoro # G1872217
product price: $58.39
/pk 4, $14.60/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Coconut
- Size 1 gal.
- Application It's A Concentrated Liquid Soap and Conditioner That Cleans Skin Without Drying or Irritation
- Hygiene Form Liquid
- Hygiene Properties Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 2645041
- Zoro # G1872217
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Fragrance | Coconut |
Item | Hand Soap |
Application | It's A Concentrated Liquid Soap and Conditioner That Cleans Skin Without Drying or Irritation |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Packaging Type | Jug |
Cleaner Form | Liquid |
Color | Clear, Yellow |
Recommended Dilution | 1:4 |
Chemicals For Use On Surface | Hand Washing |
Ready to Use/Concentrated | Concentrated |
Description
Coconut Hand Soap,1 gal.,PK4, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Black/Silver, 144 PK (13025)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium/Soft Combination, Gray (4GU67)
- LIBMAN COMMERCIAL Utility Brush, 6 PK (10)
- REMCO Long Handled Dust Pan, Red (62514)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- GOJO GOJO® SUPRO MAX Hand Cleaner, Cherry, 5000mL Refill, 2/Carton - 7582-02 (7582-02)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Hand Soap Refill 33 oz (11330)
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43714)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 3.78 L Refill Bottle (DIA 33809EA)
- PROVON 1,250 mL Foam Moisturizing Shampoo and Body Wash Cartridge, 4 PK (5187-04)
- Total Solutions Hand Soap Dispenser Refills