Shop All Hand Soap Dispenser Refills
Total Solutions
1 gal. Foam Hand Soap Jug, 4 PK
Mfr # 2715041
Zoro # G1872409
product price: $69.49
/pk 4, $17.37/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Detergent
- Size 1 gal.
- Hygiene Form Foam
- Hygiene Properties Antibacterial & Antimicrobial
- Packaging Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 2715041
- Zoro # G1872409
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Fragrance | Detergent |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial & Antimicrobial |
Packaging Type | Jug |
Hygiene Series | E2 |
Color | Light Yellow to Golden |
Description
E2 Foaming Hand Soap,1 gal.,PK4, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Dichloroacetic acid, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH FRIENDLY PRODUCTS ECOS Grapefruit Scent Liquid Dish Soap 25 oz (9722/6)
- JACKS Synthetic Sponge (513)
- MAKITA Dust Extracting Attachment, Plunge Base (194733-8)
- OLD ENGLISH Polish Furniture Lt Finish 8Oz (6233875462)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- GOJO 2000 ml Liquid Hand Soap Refill Cartridge (7220-04)
- ITW PRO BRANDS PUMICE HAND CLEANER, CITRUS SCENT, 1 GAL DISPENSER (25219)
- METHOD Pink Grapefruit Scent Gel Hand Wash 12 oz (00039)
- TOUGH GUY 1 gal. Liquid Hand Soap Jug (1887-04)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge (FG4013111)
- Total Solutions Hand Soap Dispenser Refills