Shop All All Purpose Cleaners
Total Solutions
1 gal. Citrus, 4 PK
Mfr # 7145041
Zoro # G1874472
product price: $98.85
/pk 4, $24.71/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal.
- Fragrance Citrus
- Recommended Dilution Light Duty: 1 oz./gal., Medium Duty: 3 oz./gal., Heavy Duty: 16 oz./gal.
- Color Colorless
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 7145041
- Zoro # G1874472
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Fragrance | Citrus |
Recommended Dilution | Light Duty: 1 oz./gal., Medium Duty: 3 oz./gal., Heavy Duty: 16 oz./gal. |
Color | Colorless |
Ready to Use/Concentrated | Concentrated |
Chemicals For Use On Surface | Glass, Carpets, Fabrics / Clothing, Upholstery, Furniture, Grout, Tile, Plastics, Metal, Stainless Steel, Appliances, Countertops, Sinks / Showers, Walls, Floors |
Cleaner Form | Liquid |
Application | Cleans Coffee and Tea, Red Wine Stains, Juice Drinks, Grass Stains, Ink, Blood, Grease, Soda, Pet Stains, and Many Soils |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 22 microns, Black, 150 PK (S434822K)
- WINCO 6 in x 9 in Green Scour Pad, PK6 (SP-96N)
- ZEP Masonry Floor Sealer, High Gloss, 5 gal (194435)
- COLORCORE ColorCore 57" Fiberglass Handle, Blue (295113)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- WOOLITE LimeOut Extra No Scent Rust & Calcium Stain Remover 24 oz Liquid (AO06N)
- COLGATE-PALMOLIVE 128OZ Lemon AP Cleaner (US06531A)
- SPIC & SPAN SPIC SPAN ALL-PURPOSE, 2PK (3700032535)
- BETCO CLEANER, BTHRM, ACIDFREE, AF79 (BET0791200)
- DEVCON Permatex Fast Orange Citrus Scent Pumice Lotion Hand Cleaner 7.5 oz (25108)
- MRS. MEYERS CLEAN DAY Clean Day Basil Scent Concentrated Organic Multi-Surface Cleaner Liquid 16 oz (14441)
- Total Solutions All Purpose Cleaners