Shop All Windshield Washer Fluid
Total Solutions
1 gal. Aluminum Coil Cleaner 4 PK
Mfr # 1045041
Zoro # G1870817
product price: $77.45
/pk 4, $19.36/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer Bodies, Boats, Building Materials, Aluminum and Copper Coils, Cooling Units and Air Conditioner Fins, Exterior Surfaces
- Application It is Ideal for Use On Aluminum Trailer Bodies, Boats, Building Materials and Most Other Exterior Aluminum Surfaces. As A Coil Cleaner, It Removes Dust, Dirt, Grime, Grease and Oxidation from Aluminum or Copper Coils as Well as Fins of Cooling Units and Air Conditioners
- Size 1 gal.
- Sub-Category Cleaners and Degreasers
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Solutions
- MFR # 1045041
- Zoro # G1870817
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 1 gal. |
Details
For Use With | Trailer Bodies, Boats, Building Materials, Aluminum and Copper Coils, Cooling Units and Air Conditioner Fins, Exterior Surfaces |
Application | It is Ideal for Use On Aluminum Trailer Bodies, Boats, Building Materials and Most Other Exterior Aluminum Surfaces. As A Coil Cleaner, It Removes Dust, Dirt, Grime, Grease and Oxidation from Aluminum or Copper Coils as Well as Fins of Cooling Units and Air Conditioners |
Sub-Category | Cleaners and Degreasers |
Color | Clear |
Item | A-R Aluminum/Coil Cleaner,1 gal.,PK4 |
Dilution Ratio | Dilute 1 Part Cleaner with up to 5 Parts Water |
Description
A-R Aluminum/Coil Cleaner,1 gal.,PK4, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGARD WHEEL LOCK SET 12X1.5 NUT CONE (24157)
- GROTE Releasable Tie, Black, 23", 250lb., PK25 (85-6163)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57094 (G57094)
- CUSTOM ACCESSORIES Usb Adapter 12V (10941)
- TOTAL SOLUTIONS 5 gal. Boiler Treatment Pail (19585005)
- TOTAL SOLUTIONS Automotive Cleaner 12 PK (1195003)
- SPRAYWAY 9-1/2" x 12" Crazy Clean Wipes Tub (SW983)
- MOTORCRAFT Solution-Windshield Washer, ZC32B2 (ZC32B2)
- OIL EATER 4 oz Rain Repellent Spray Bottle (ARA0435395)
- RAIN-X With De Icer and Rain Repellant Additives, Effective To - 25 Degrees Fahrenheit (RX68106)
- CRC Windshield De-Icer, Aerosol Spray Can, 16 oz, Ready to Use, Premixed, Windshield Treatment, De-Icer (05346)
- Total Solutions Windshield Washer Fluid