Shop All Hand Soap Dispenser Refills
Total Solutions
1 gal. 4 PK
Mfr # 2735041
Zoro # G1872427
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Berry Vanilla
- Application Ideal for Use As a General Hand Soap or As a Body Soap for Bath and Shower Use, Its Rich Formula is PH Balanced to Provide Effective Cleaning, Yet Gentle Enough to Keep Your Skin Feeling Silky All Day
- Color Red
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Solutions
- MFR # 2735041
- Zoro # G1872427
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Fragrance | Berry Vanilla |
Application | Ideal for Use As a General Hand Soap or As a Body Soap for Bath and Shower Use, Its Rich Formula is PH Balanced to Provide Effective Cleaning, Yet Gentle Enough to Keep Your Skin Feeling Silky All Day |
Color | Red |
Cleaner Form | Liquid |
Description
Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Natural Orange Scent Hand Cleaner 1 gal (0945-04)
- BONA Microfib Deep Clean Pad (AX0003495)
- RUBBERMAID COMMERCIAL Spigot Kit (GRFG2624L30000)
- DAMPRID Replacement Tabs (FG97)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- METHOD Method Fmhnd Lmnmnt 10Oz (01162)
- GOJO 14 oz Personal Soaps Bottle (0957-12)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43714)
- METHOD Sea Minerals Scent Antibacterial Foam Hand Soap Refill 28 oz (328110)
- GOJO 800mL Hand Soap Box (9127-12)
- Total Solutions Hand Soap Dispenser Refills