Shop All Floor Grinders & Accessories
Total Polishing Systems
Trapezoid (TRAP) Floor Grinding Disc Metal Bond Diamond Disc (PCD) w/Triangle Carbide Cutter - Left
Mfr # PCD31CL
Zoro # G104398680
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Polishing Systems
- MFR # PCD31CL
- Zoro # G104398680
- UPC # 645710013294
- Country of Origin China
- Category Floor Grinders & Accessories
Details
Color | Blue |
Description
The Trapezoid Diamond Floor Grinding Pads are designed for medium hardness concrete surface prep, coatings removal and polishing. Self-gripping and can fit on most machines easily.
2 Tooth PCD with 1 Triangle Carbide Cutter used to remove all types of stubborn coatings, such as paint, varnish, glue, epoxy, acrylic, screed residue, mastic, adhesive as well as thick rubbery material. Excellent wear resistance. High production, lower costs, better surface finish, and long life. This configuration will quickly remove any topical substance and continue into the concrete to quickly expose large size of aggregate and will leave extremely severe scratch patterns.
2 Tooth PCD with 1 Triangle Carbide Cutter used to remove all types of stubborn coatings, such as paint, varnish, glue, epoxy, acrylic, screed residue, mastic, adhesive as well as thick rubbery material. Excellent wear resistance. High production, lower costs, better surface finish, and long life. This configuration will quickly remove any topical substance and continue into the concrete to quickly expose large size of aggregate and will leave extremely severe scratch patterns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Adjustable Folding Sawhorse, Adj Height, Plastic, 2 1/8 in Overall Wd, 32 in to 39 in, 2500 lb Cap (011031S)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock (BG-25-L)
- KNAACK Caster Set, 2 in. W, Steel/Rubber, Black (495)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- TOTAL POLISHING SYSTEMS Trapezoidal 20 Grit Giamond Block (TRAP20)
- TOTAL POLISHING SYSTEMS Quick Plate for TPS X-1 Floor Grinding Machine (TPSPLATEX1) (TPSX1QPLATE)
- TOTAL POLISHING SYSTEMS (TPSX1) Floor Preparation Machine Kit (TPSX1KITQPNO)
- TOTAL POLISHING SYSTEMS 2 Tooth Left Hand PCD With 1 Diamond Bar, Counterclockwise (TPSPCD21L) (PCD21L)
- TOTAL POLISHING SYSTEMS Floor Grinding Full Size Long Vinyl Heavy Duty Apron (TPSDUSTAPRON)
- TOTAL POLISHING SYSTEMS 2 Tooth Right Hand PCD With 1 Diamond Bar, Clockwise (TPSPCD21R) (PCD21R)
- TOMAHAWK POWER 8" Electric Floor Scraper Tile Stripper Vinyl Carpet Wood Remover (TSCP8)
- Total Polishing Systems Grinders & Accessories