Shop All Pet Collars
Total Pet
Total Pet TP7167 12 11 E-Collar S 10In Clr
Mfr # TP7167 12 11
Zoro # G804021925
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Pet
- MFR # TP7167 12 11
- Zoro # G804021925
- UPC # 721343453079
- Country of Origin China
- Category Pet Collars
Description
The Total Pet Health Elizabethan Collars prevent pets from licking and irritating wounds. Flexible plastic collars help pets heal from injuries faster by preventing them from licking wounded areas.
- For Dogs and cats
- Color - Clear
- Size - 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITALTRIKE Italtrike Atlantic Tricycle, 12" (9023)
- STENS Air Filter Combo For Honda Gxv160 5.5 Hp Engines Lawn Mowers (102-263)
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-04)
- AVENGER Weed killer 1 gallon ready to use, (AVGR-NARTU1G-01EC)
- SASSY DOG WEAR Sassy Dog Wear SOLID BROWN-METAL BUCKLE LG-C Nylon & Aluminum Buckles Dog Collar; Brown - Large (SOLID BROWN-METAL BUCKLE LG-C)
- TANDY LEATHER FACTORY Leather Brothers 120NRT-PK27 1 x 27 in. Dee-in-Front Nylon Pink Camo Collar (120NRT-PK27)
- LUPINE PET Lupine 32602 .75 in. Tail Feathers 13 in. -22 in. Adj. Collar (32602)
- LUPINE DOG COLLAR 12-20""ADJ BLU (17552)
- COASTAL PET Lazer Brite Reflective Breakaway Adjustable Cat Collar BL FISHBON (2389-BF)
- PETPALACE Pink Signature Leather Spike and Stud Dog Collar Size 24 (PE24700)
- JORGENSEN Soft E-Collar, X-Large (37122)
- Total Pet Pet Collars