Shop All CPUs
Total Micro Technologies
Total Micro 8Gb Pc4-19200 260-Pin 1.2V Unbuffered Non-Ecc 2Rx8 Sodimm
Mfr # A9210967-TM
Zoro # G9343847
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Technology DDR4 SDRAM
- Form Factor SoDIMM
- Device Supported Notebook
- Number of Pins 260
- Signal Processing Unbuffered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Micro Technologies
- MFR # A9210967-TM
- Zoro # G9343847
- UPC # 810766027933
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Memory Technology | DDR4 SDRAM |
Form Factor | SoDIMM |
Device Supported | Notebook |
Number of Pins | 260 |
Signal Processing | Unbuffered |
Memory Standard | DDR4-2400/PC4-19200 |
Item | RAM Module |
Memory Speed | 2400 MHz |
Compatibility | Dell Notebooks: Inspiron 15 5000 Series (5565); Inspiron 15 5000 Series (5567); Inspiron 17 5000 Series (5767); Latitude 3379 |
Memory Voltage | 1.2V |
Error Checking | Non-ECC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for CYTX7L-BS, M327BS (YTX7L-BS89281)
- HILLMAN Plastic Clear ID Holder Badge Sleeve, 5PK (711132)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for APC BACK-UPS BE750G 750VA (ML8-121137)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- Total Micro Technologies CPUs