Shop All CPUs
Total Micro Technologies
8Gb 2666Mhz Memory For Lenovo
Mfr # 4X70R38787-TM
Zoro # G9746654
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 8 GB
- Form Factor DIMM
- Memory Standard DDR4-2666/PC4-21300
- Memory Speed 2666 MHz
- Number of Modules 1 x 8GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Micro Technologies
- MFR # 4X70R38787-TM
- Zoro # G9746654
- UPC # 812382032087
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Form Factor | DIMM |
Memory Standard | DDR4-2666/PC4-21300 |
Memory Speed | 2666 MHz |
Number of Modules | 1 x 8GB |
Memory Voltage | 1.2V |
Item | RAM Module |
Signal Processing | Unbuffered |
Error Checking | Non-ECC |
Number of Pins | 288 |
Memory Technology | DDR4 SDRAM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- SYBA Usb Stereo Audio Adapter, C-Media Chipse (SD-CM-UAUD)
- ILC Replacement for Hiab H983.6713 (H983.6713 HIAB)
- SYNERGISTICS Card Reader (IR1051FLNS)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- Total Micro Technologies CPUs