Shop All CPUs
Total Micro Technologies
8Gb 2666Mhz Memory For Hp
Mfr # 4VN06UT#ABA-TM
Zoro # G9790115
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 260
- Memory Voltage 1.2V
- Compatibility HP ZBook Mobile Workstations: 17 G5; 15v G5
- Device Supported Mobile Workstation
- Memory Size 8 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Micro Technologies
- MFR # 4VN06UT#ABA-TM
- Zoro # G9790115
- UPC # 812382031769
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Item | RAM Module |
Number of Pins | 260 |
Memory Voltage | 1.2V |
Compatibility | HP ZBook Mobile Workstations: 17 G5; 15v G5 |
Device Supported | Mobile Workstation |
Memory Technology | DDR4 SDRAM |
Error Checking | Non-ECC |
Memory Standard | DDR4-2666/PC4-21333 |
Memory Speed | 2666 MHz |
Signal Processing | Unbuffered |
Form Factor | SoDIMM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED420)
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- ILC Replacement for Duracell Sla12-8f2 Battery (SLA12-8F2 BATTERY DURACELL)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- INTEL Core i9-11900K Processor (BX8070811900K)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- INTEL Core i9 12900K Processor (BX8071512900K)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- Total Micro Technologies CPUs