Shop All CPUs
Total Micro Technologies
8Gb 2666Mhz Memory For Hp
Mfr # 4VN06AA#ABA-TM
Zoro # G9816609
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Environmentally Friendly
- Memory Technology DDR4 SDRAM
- Memory Speed 2666 MHz
- Number of Pins 260
- Memory Standard DDR4-2666/PC4-21333
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Micro Technologies
- MFR # 4VN06AA#ABA-TM
- Zoro # G9816609
- UPC # 812382031882
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Features | Environmentally Friendly |
Memory Technology | DDR4 SDRAM |
Memory Speed | 2666 MHz |
Number of Pins | 260 |
Memory Standard | DDR4-2666/PC4-21333 |
Device Supported | Notebook, Mobile Workstation |
Item | RAM Module |
Form Factor | SoDIMM |
Compatibility | HP: ZBook 15v G5 Mobile workstation; ZBook 15 G5 Mobile Workstation; ZBook 17 G5 Mobile Workstation; Elitebook 820 G4 Notebook PC; Elitebook 840 G5 Notebook PC; Elitebook 850 G5 Notebook PC; Elitebook 840r G4 Notebook PC; Elitebook 840 G4 Notebook PC; Elitebook 850 G4 Notebook PC; Elitebook 745 G5 Notebook PC; Elitebook 755 G5 Notebook PC; Elitebook 745 G4 Notebook PC; Elitebook 755 G4 Notebook PC; Elitebook 735 G5 Notebook PC; Elitebook 725 G4 Notebook PC; Elitebook 820 G3 Notebook PC; Elitebook 840 G3 Notebook PC; Elitebook 850 G3 Notebook PC; Zbook 15u G3; ZBook Studio G3 Mobile Workstation; ZBook 15 G4 Mobile Workstation; ZBook 17 G4 Mobile Workstation; ZBook 15 G3 Mobile Workstation; ZBook 17 G3 Mobile Workstation; Zbook 14u G5 Mobile Workstation; Zbook 15u G5 Mobile Workstation; ZBook 14u G4 Mobile Workstation; ZBook 15u G4 Mobile Workstation |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- KINGSTON 128G Usb3.2 Gen1 Data Traveler (DTKN/128GB)
- ILC Replacement for Crestron Tst-600 Battery (TST-600 BATTERY CRESTRON)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki KFX 450 R-KLX 250 ES (YTX7L-BS89356)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- Total Micro Technologies CPUs