Shop All CPUs
Total Micro Technologies
8Gb 2666Mhz Memory For Hp
Mfr # 1XD84AT-TM
Zoro # G9818149
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Processing Registered
- Memory Speed 2666 MHz
- Device Supported Workstation
- Memory Technology DDR4 SDRAM
- Memory Standard DDR4-2666/PC4-21300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Micro Technologies
- MFR # 1XD84AT-TM
- Zoro # G9818149
- UPC # 812382031929
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Item | RAM Module |
Signal Processing | Registered |
Memory Speed | 2666 MHz |
Device Supported | Workstation |
Memory Technology | DDR4 SDRAM |
Memory Standard | DDR4-2666/PC4-21300 |
Error Checking | ECC |
Number of Modules | 1 x 8GB |
Form Factor | DIMM |
Memory Voltage | 1.2V |
Compatibility | HP Workstations: Z4 G4 ; Z6 G4; Z8 G4 |
Number of Pins | 288 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1769-ba (1769-BA ALLEN BRADLEY)
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- MOTOROLA Antenna, UHF, L 3/4 In (RAN4033A)
- ILC Replacement for Paslode 402500 (402500 PASLODE)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- Total Micro Technologies CPUs