Shop All CPUs
Total Micro Technologies
8Gb 2400Mhz Memory For Hp
Mfr # Z9H56AT-TM
Zoro # G9596398
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Speed 2400 MHz
- Memory Technology DDR4 SDRAM
- Memory Size 8 GB
- Number of Pins 260
- Form Factor SoDIMM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Micro Technologies
- MFR # Z9H56AT-TM
- Zoro # G9596398
- UPC # 810766029739
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Memory Speed | 2400 MHz |
Memory Technology | DDR4 SDRAM |
Number of Pins | 260 |
Form Factor | SoDIMM |
Item | RAM Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Mono Potentiometer 10k (10KLVC-DW)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda Scooters SB50 (All) Deep Cycle Battery (YTX4L-BS1111113811111114)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER-MAINTAINER for MB857-35 -SU AGM 35AH U1 Battery (MAX3514026)
- MIGHTY MAX BATTERY 12V 125AH SLA Battery for Sump Pump Backup Power Battery (ML125-1216)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- Total Micro Technologies CPUs