Shop All CPUs
Total Micro Technologies
8Gb 2400Mhz Memory For Dell
Mfr # A8711886-TM
Zoro # G9593388
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Processing Registered
- Memory Standard DDR4-2400/PC4-19200
- Device Supported Workstation, Server
- Number of Modules 1 x 8GB
- Memory Size 8 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Micro Technologies
- MFR # A8711886-TM
- Zoro # G9593388
- UPC # 810766029678
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Signal Processing | Registered |
Memory Standard | DDR4-2400/PC4-19200 |
Device Supported | Workstation, Server |
Number of Modules | 1 x 8GB |
Item | RAM Module |
Error Checking | ECC |
Form Factor | DIMM |
Memory Technology | DDR4 SDRAM |
Compatibility | Dell Precision Rack 7910; Dell PowerEdge: C4130; FC430; FC630; FC830; M630; M830; R430; R530; R730; R730xd; R930; T430; T630; Dell Precision Tower: 5810; 7810; 7910 |
Number of Pins | 288 |
Memory Speed | 2400 MHz |
Memory Voltage | 1.2V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO WKB1500GB Wireless Ergonomic Keyboard and Mouse, 2.4 GHz, Black (WKB1500GB)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Snowmobile Mowers PWC Watercraft (YTX9-BS326)
- POWER UP! USB Cable - Type C 6ft (191-050860)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- INTEL Core i9 12900K Processor (BX8071512900K)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- Total Micro Technologies CPUs