Shop All CPUs
Total Micro Technologies
8Gb 2133Mhz Memory For Hp
Mfr # 820570-001-TM
Zoro # G9806319
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility HP ProBook Notebooks: 430 G4; 440 G4; 450 G4; 470 G4
- Memory Technology DDR4 SDRAM
- Signal Processing Unbuffered
- Memory Voltage 1.2V
- Device Supported Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Micro Technologies
- MFR # 820570-001-TM
- Zoro # G9806319
- UPC # 812382031998
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Compatibility | HP ProBook Notebooks: 430 G4; 440 G4; 450 G4; 470 G4 |
Memory Technology | DDR4 SDRAM |
Signal Processing | Unbuffered |
Memory Voltage | 1.2V |
Device Supported | Notebook |
Number of Pins | 260 |
Memory Speed | 2133 MHz |
Memory Standard | DDR4-2133/PC4-17000 |
Form Factor | SoDIMM |
Number of Modules | 1 x 8GB |
Error Checking | ECC |
Item | RAM Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOCKET MOBILE Durable Retractable Clip For 700/800 (AC4130-1828)
- MAXELL Silver Oxide Watch Battery SR621SW Low Drain Replaces 364, PK 5 (SR621SW)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- Total Micro Technologies CPUs