Shop All CPUs
Total Micro Technologies
4Gb 2133Mhz Memory For Dell
Mfr # A8058283-TM
Zoro # G9764818
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Voltage 1.2V
- Compatibility Dell Alienware Area - 51 R2 Desktop
- Memory Size 4 GB
- Signal Processing Unbuffered
- Form Factor DIMM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Micro Technologies
- MFR # A8058283-TM
- Zoro # G9764818
- UPC # 812382031646
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 4 GB |
Details
Memory Voltage | 1.2V |
Compatibility | Dell Alienware Area - 51 R2 Desktop |
Item | RAM Module |
Signal Processing | Unbuffered |
Form Factor | DIMM |
Device Supported | Desktop PC |
Memory Technology | DDR4 SDRAM |
Number of Pins | 288 |
Number of Modules | 1 x 4GB |
Memory Standard | DDR4-2133/PC4-2133 |
Memory Speed | 2133 MHz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Purple (77-93427)
- AIDATA Extra Wide Professional Monitor/Printer Stand, Smart Device Slot (MR-1001B)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (123S-C)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- INTEL Core i9 12900K Processor (BX8071512900K)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- Total Micro Technologies CPUs