Shop All CPUs
Total Micro Technologies
4Gb 1600Mhz Memory For Dell
Mfr # A8733211-TM
Zoro # G9654254
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Processing Unbuffered
- Number of Pins 240
- Memory Voltage 1.35V
- Device Supported Desktop PC
- Compatibility Dell Optiplex Desktop PCs; 3040; 3040 MT; 3040 SFF; 5040 MT; 5040 SFF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Micro Technologies
- MFR # A8733211-TM
- Zoro # G9654254
- UPC # 810766027223
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 4 GB |
Details
Signal Processing | Unbuffered |
Number of Pins | 240 |
Memory Voltage | 1.35V |
Device Supported | Desktop PC |
Compatibility | Dell Optiplex Desktop PCs; 3040; 3040 MT; 3040 SFF; 5040 MT; 5040 SFF |
Memory Standard | DDR3L-1600/PC3-12800 |
Form Factor | DIMM |
Error Checking | Non-ECC |
Memory Speed | 1600 MHz |
Memory Technology | DDR3L SDRAM |
Item | RAM Module |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Power Supply, For Aiphone Intercom Syste (SKK-620C)
- ILC Replacement for Neato Botvac D80 (BOTVAC D80 NEATO)
- ULTRALAST Digital Camera Battery, FLIR One FLIR SDL352054 (CAM-FLR1)
- GROTE Protective Lens Cap (93610)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- Total Micro Technologies CPUs