Shop All CPUs
Total Micro Technologies
32Gb 2666Mhz Memory For Lenovo
Mfr # 4X70S69154-TM
Zoro # G9791427
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 32 GB
- Error Checking Non-ECC
- Memory Standard DDR4-2666/PC4-21333
- Number of Modules 1 x 32GB
- Form Factor SoDIMM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Micro Technologies
- MFR # 4X70S69154-TM
- Zoro # G9791427
- UPC # 812382032209
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 32 GB |
Details
Item | RAM Module |
Error Checking | Non-ECC |
Memory Standard | DDR4-2666/PC4-21333 |
Number of Modules | 1 x 32GB |
Form Factor | SoDIMM |
Memory Speed | 2666 MHz |
Number of Pins | 260 |
Memory Technology | DDR4 SDRAM |
Memory Voltage | 1.2V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTRONICS 84693-01 Wireless Headset (CS540)
- ADIPRO 24/4 C5E CMR/FT4 WHT 1M BOX UL/ETL 100% COPPER (0E-CAT5RWH)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- ETHEREAL CAT-6 Crimp 8-Pin Connectors Pack/50 (C6T)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- INTEL Core i9-11900K Processor (BX8070811900K)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- Total Micro Technologies CPUs