Shop All CPUs
Total Micro Technologies
16Gb 2666Mhz Memory For Lenovo
Mfr # 4X70R38791-TM
Zoro # G9792860
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Modules 1 x 16GB
- Error Checking Non-ECC
- Memory Technology DDR4 SDRAM
- Memory Standard DDR4-2666/PC4-21300
- Form Factor SoDIMM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Micro Technologies
- MFR # 4X70R38791-TM
- Zoro # G9792860
- UPC # 812382032193
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 16 GB |
Details
Number of Modules | 1 x 16GB |
Error Checking | Non-ECC |
Memory Technology | DDR4 SDRAM |
Memory Standard | DDR4-2666/PC4-21300 |
Form Factor | SoDIMM |
Compatibility | Lenovo ThinCentre Desktop PCS: M625q; M715q; M720q; M920q; V330-15IGM; V530-15ICB; Lenovo ThinkPad Mobile Workstation: P52 |
Device Supported | Mobile Workstation, Desktop PC |
Memory Speed | 2666 MHz |
Memory Voltage | 1.2V |
Signal Processing | Buffered |
Number of Pins | 260 |
Item | RAM Module |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magellan Bp-lp720/11-a1b (BP-LP720/11-A1B MAGELLAN)
- ILB GOLD Replacement For Steelseries, Nimbus Plus Controller Battery (NIMBUS PLUS CONTROLLER BATTERY)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Opti-UPS 650ES, 1000ES - 6 Pack (ML12-12F2MP627237656121221)
- 3M Under Desk Keyboard Drawer, 23w x 14d, Black (KD45)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- INTEL Core i9 12900K Processor (BX8071512900K)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- Total Micro Technologies CPUs