Shop All CPUs
Total Micro Technologies
16Gb 2666Mhz Memory For Hpe
Mfr # 835955-B21-TM
Zoro # G9595007
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Error Checking ECC
- Device Supported Server
- Memory Speed 2666 MHz
- Number of Modules 1 x 16GB
- Memory Technology DDR4 SDRAM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Total Micro Technologies
- MFR # 835955-B21-TM
- Zoro # G9595007
- UPC # 810766029579
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 16 GB |
Details
Error Checking | ECC |
Device Supported | Server |
Memory Speed | 2666 MHz |
Item | RAM Module |
Number of Modules | 1 x 16GB |
Memory Technology | DDR4 SDRAM |
Memory Voltage | 1.2V |
Number of Pins | 288 |
Memory Standard | DDR4-2666/PC4-21300 |
Form Factor | RDIMM |
Signal Processing | Registered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Easel Style Copy Holder, Curved Tray (KCS10195)
- SAGINAW CONTROL & ENGINEERING Consolet, ELJ (SCE-12C16ELJ)
- BATTERY CLERK AJC Sho-Me 90985 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-0-170632)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces 12-BS, GTX12-BS (YTX12-BSGEL109A)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- INTEL Core i9 12900K Processor (BX8071512900K)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- Total Micro Technologies CPUs